Beli hose line di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Sg0101R-18 Safety Chuck
    Mulai

    Rp669.900

    KOBE RED LINE Sg0101R-18 Safety Chuck
    Deskripsi:
    Spring loaded retainer, that must be unscrewed to allow tool release. Suitable for use with all Kobe air hammers. Cannot accidentally be released.
    atribut:
    • Product Number: SG0101R-19
    • Type: Safety Chuck
    • For use with: Kobe Air Hammers
    • Part Number: KBE2800010A
  2. TRUSCO Light Weight Fleyible Hose (Selang Resin / Selang Angin)
    Mulai

    Rp1.099.900

    TRUSCO Light Weight Fleyible Hose (Selang Resin / Selang Angin)
    Deskripsi:
    -Since the lightweight aluminum coupling is used, the air tool can be smoothly mounted with good usability.-By using special resin, surprising flexibility of the hose is realized.-Compatible with general coupling.-The resin spring guard is used on the soc
    atribut:
    • Thickness: 1.75mm
    • Total Length (m): 10
    • Outer DiameterxInner Diameter: 10x6.5mm
    • Color: Green (purple line)
  3. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  4. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  5. monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp189.900

    monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: black
    • Material: PVC
    • Length (m): 10
    • Maximum Working Pressure (MPa): 2
    • Burst Pressure (MPa): 6
    • Characteristic: Flexibility
    • Fluid Used: air
  6. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  7. American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban)
    Mulai

    Rp1.399.900

  8. Kenmaster Tire Repair Tool (Alat Perbaikan Ban)
    Mulai

    Rp23.900

    Kenmaster Tire Repair Tool (Alat Perbaikan Ban)
    Deskripsi:
    - Mudah Digunakan- Efisien- EkonomisAlat ini bisa digunakan untuk segala macam ban, salah satu peralatan yang penting untuk dibawa, Alat ini sangat di butuhkan disaat pengemudi mengalami kondisi darurat seperti ban pecah atau kempes.
  9. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  10. RIDGID MicroReel System
    Mulai

    Rp159.999.900

    RIDGID MicroReel System
    atribut:
    • Camera Head (mm): 25
    • Cable Length (m): 30
    • Cable Diameter (mm): 6.7
    • Dimensions (cm): 33.7x16.8x44.5
    • Resolution: 510x496 NTSC
    • Catalog Number: 40808
    • Line Capacity (mm): 38-100
    • Sonde Frequency (Hz): 512
  11. KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    Mulai

    Rp499.900

    KARCHER HOME & GARDEN Extension Hose Screw Basic Line (Selang Ekstensi)
    atribut:
    • Part Number: 2.642-789.0
    • Compatible for: K 2 Compact, K 2.050, K 2.01, K 2.030, K 2.120, K 2.350, K 2.360, K 2.14, K 2.14 plus *KAP, K 2.300, K 2.420 Air Con, K 2.91 MD, K. 2.98 M Plus
    • Dimensions (mm): 240x240x65
    • Hose Length (m): 7.5
    • Maximum Pressure (bar): 140
    • Maximum Temperature (°C): 40
    • Size (m): 7.5
  12. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  13. RIDGID NanoReel
    Mulai

    Rp179.999.900

    RIDGID NanoReel
    atribut:
    • Camera Head (mm): 15.5
    • Cable Length (m): 25
    • Cable Diameter (mm): 6.3
    • Dimensions (cm): 33.7x16.8x44.5
    • Resolution: 656x492
    • Catalog Number: 40818
    • Line Capacity (mm): 25 to 50
    • Sonde Frequency (Hz): 512
  14. KOBE RED LINE Sr500 1/2inch Sq. Dr. Ratchet Speed Wrench
    Mulai

    Rp1.299.900

    KOBE RED LINE Sr500 1/2inch Sq. Dr. Ratchet Speed Wrench
    Deskripsi:
    SR500 1/2 Inch square drive, M13 bolt capacity. Sound pressure Level: 89 db(A) Sound Power level: 89 db(A) Vibration: 4.0 m/s2 Ball type retainer, disc type reversing action, compact, lightweight design, ideal for automotive work, front exhaust. Free speed: 150rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8Inch). Air pressure: 6.2bar/90psi. Air consumption: 4cfm* (1.88 l/s). Torque: 68 Nm Overall length: 265 mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Average air consumption: 1.88 l/s
    • Square Drive: 1/2 Inch
    • Maximum Torque: 68Nm
    • Air Pressure: 90PSI
    • Compatible Hose Inner Diameter: 10mm
    • No. Load Speed: 150rpm
    • Part Number: KBE2702500K
  15. KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)
    Mulai

    Rp329.900

    KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)
    Deskripsi:
    Solid brass couplings with 360 Degree swivel and spring protectors allow use in any direction. Ideal for use in awkward access areas. Recoils to a fraction of its working length when not in use leaving the work place clear of entanglement hazards. Extended length: 7.5m. Pressure rating: 8.0mm diameter - 250psi. 9.5mm diameter - 150psi.
    atribut:
    • Length (m): 7.5
    • Material: Nylon
    • Color: Yellow
Daftar Harga hose line Terbaru October 2026
KOBE RED LINE Sg0101R-18 Safety ChuckRp669.900
TRUSCO Light Weight Fleyible Hose (Selang Resin / Selang Angin)Rp1.099.900
Togawa Super Air Hose (Selang Angin)Rp359.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
monotaro PVC Air Hose (Selang Angin / Selang Kompresor)Rp189.900
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
American Tool Tire Pressure Gauge 3 Finction (Pengukur Tekanan Ban)Rp1.399.900
Kenmaster Tire Repair Tool (Alat Perbaikan Ban)Rp23.900
AS ONE Hydrometer Standard (Hidrometer)Rp889.900
Sherwood Parallel Hand Reamer (Reamer Tangan)Rp579.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)